Add More Items
View All Quick Selects
Below you can add an image for 'liquid tight flexible conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,392.76
Per 100 Feet
TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosion-Resistant Galvanized Steel. A Flame Retardant Flexible PVC Jacket Is Extruded Over The Metal Core. The Gray Jacket Resists Oils Mild Acids and Exposure to Sunlight. Black Jacket Available But Subject to Economic Order Quantity. Reach/Rohs-2 (Chemical Limit) Compliant
$2,186.63
4" Met L/T, Non Ul PCS
$3,184.90
Ul Liquidtight Flexible Nonmetallic Conduit, Type LFNC-A, 6500 Series, Liquidtight Flexible Nonmetallic Conduit. Flame Retardant Three Part PVC Construction. Color: Orange, 1/2 Inch Diameter, 100 Foot Carton
$418.47
Ul Liquidtight Flexible Nonmetallic Conduit, Type LFNC-A, 6500 Series, Liquidtight Flexible Nonmetallic Conduit. Flame Retardant Three Part PVC Construction. Color: Orange, 1 Inch Diameter, 100 Foot Carton
$746.74
Liquid Tight Sealtite, Orange Color, Made In Usa, 6503 Model/Series, LFNC Style, 3/4 In Trade Size, 0.18 LB/FT Weight
$595.91
Ul Reduced Wall Aluminum Type RW Fac, 5600 Series, Lightweight Reduced Wall Aluminum Flexible Conduit. Premium Aluminum Alloy. Interlocking Design. 3/8 Inch Diameter, 500 Foot Reel
$111.52
$349.92
TITAN2 Type CB Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copper-Bonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Blue Jacket Resists Oils Mild Acid
$276.70
2-1/2" Met L/T, Non Ul 275'
Total Availability: Out of Stock
$1,282.79
2" Met L/T, Non Ul 300'
$687.58
3" Met L/T, Non Ul 100'
$1,968.88
3/8" NM L/T 600'
$58.14
La 16 Gray 2IN. 100FT. Reel A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.
$666.86
Per 100
1 Inch Black Thermoplastic Rubber Liquidtight Flexible Conduit, Inside Radius Bend 3.0 Inch
$1,459.22
3/4 Inch Black Corrugated PVC Flexible Tubing
$395.18
1-1/4 CNP Orange 50FT CTN
$1,626.50
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, 90 Degree Angle, With Revolver Lug, With Tin to Plated Copper Alloy Lug For Awg #14 to #2 Ground Wire, For Use In Wet Locations, 25 Pieces
$4,706.51
3/4 Inch External Bonding Liquidtight, Flexible Metal Conduit Connector, 90 Degree Angle, With Copper Lug For #14 to #8 Ground Wire, For Use In Wet Locations, Non-Insulated
$5,041.64
2 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Copper Lug For Awg #4 to 2/0 Ground Wire, For Use In Wet Locations, 5 Pieces
$24,902.30
20
Popularity
Default